Shop All Primers & Sealers
Zinsser
Primer, Water, 1 qt, Gray, Interior/Exterior
Mfr # 286258
Zoro # G0097575
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Color Gray
- Finish Primer
- For Use With Any Topcoat
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 286258
- Zoro # G0097575
- UPC # 20066277789
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Plastic, PVC, Steel, Stucco, Wood, Sheen Satin, Resin Type Styrenated Acrylic Copolymer, Color Gray, Container Size 1 qt, Coverage Area 400 to 450 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Bulls Eye 1-2-3, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Tough Sheild Satin Black Water-Based Floor and Patio Coating 1 gal (CTS312099-01)
- RUST-OLEUM Traffic Zone Marking Paint, 1 gal, Handicap Blue, Water -Based (2526402)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Gloss (284470)
- TRIMACO Drop Cloth, 12 ft. L x 9 ft. W (04321)
- ZINSSER 13 Oz White B-I-N Shellac-Base Interior/Exterior Primer, Spray (01008)
- ZINSSER Bulls Eye Sealcoat Wood Sealer Flat 1 Gallon (821)
- ZINSSER 1 Gal Clear Gardz Water-Based Problem Surface Sealer (02301)
- ZINSSER 1 gal. White Water Primer (249020)
- ZINSSER 1 Qt White Peel Stop Triple Thick Binding Primer (260925)
- ZINSSER Bulls Eye Amber Shellac Flat Quart (704H)
- INSL-X BY BENJAMIN MOORE Primer/Sealer Acrylc 1Qt (AQ0577099-04)
- Zinsser Primers & Sealers