Shop All Wallpaper Tools
Zinsser
Primer, Teal, 0.59 fl oz, Stick
Mfr # 2466
Zoro # G0632746
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 0.59 fl oz
- Container Type Stick
- Color Teal
- Application Method Roll, Spray, Sponge
- Application Removes Wallpaper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 2466
- Zoro # G0632746
- UPC # 047719024668
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Container Size | 0.59 fl oz |
Size | 32 oz |
Details
Item | Primer |
Container Type | Stick |
Color | Teal |
Application Method | Roll, Spray, Sponge |
Application | Removes Wallpaper |
Sub-Category | Wallpaper, Adhesive, and Tar Removers |
Features | Clings, Blue Color |
VOC Content | 0 g/L |
Base Type | Monomer-Based |
Dry Time | Does Not Dry |
Description
Gel Wallpaper Stripper, Base Type Solvent, Application Removes Wallpaper, Application Method Roll, Spray, Sponge, Features Clings, Blue Color, Sub-Category Wallpaper, Adhesive, and Tar Removers, VOC Content 0 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Silver Metallic, Metallic, 11 oz (1915830)
- HYDE Mgp 10-In-1 Pnt-Too W/ Scrw 06920 (6920)
- TRIMACO SuperTuff 10.3 in. W Nylon Mesh Plain Top Paint Strainer (11311)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-4 1/2)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- ZINSSER BRUSH WLPPR PASTE 6"" (97501)
- ZINSSER Wallpaper Smoothing Tool, 8" L, Blue Green (95012)
- ZINSSER 8 in. W Green Plastic Wallcovering Smoothing Tool (95012)
- ZINSSER Wallpaper Removal Scoring Tool, 4 in L (2976)
- DIF Walpaper Strp Lquid 22Oz (2422)
- Zinsser Wallpaper Tools