Shop All Paint Shields and Trim Guides
Zinsser
Paint Guide, 23 in L, 23 in W, Green
Mfr # 98018
Zoro # G008391213
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- Width 23 in
- Color Green
- Includes Straight Edge Tool and Paint Shield
- Product Type Paint Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 98018
- Zoro # G008391213
- UPC # 47719980186
- Country of Origin United States
- Category Paint Shields and Trim Guides
Dimensions
Length | 23 in |
Width | 23 in |
Details
Item | Paint Guide |
Color | Green |
Includes | Straight Edge Tool and Paint Shield |
Product Type | Paint Guide |
Description
Paint Guide, Product Type Paint Guide, Length 23 in, Width 23 in, Blade Material Not Applicable, Includes Straight Edge Tool and Paint Shield, Color Green, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY Metal Paint Tray, 2 qt (RM 430)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Doeskin (HT 210)
- FLOETROL Floetrol Additive Gal (FLD6-01)
- GERSON STRAINERS MED POLY LINT FREE 1000/cs (GE010701)
- HYDE 15" Curved Spring Aluminum Paint Shield (45005)
- WARNER 23 in. Wall Tool (433)
- HYDE Stiff Paint Shield, Alum, 36 In, 18 In Hndl (28031)
- TRIMACO 31 In. Cardboard Paint Shield (PS1031/50)
- HYDE 24-1/2" Super Guide Paint Shield & Smoothing Tool (45810)
- TRIMACO 58x4 STK CornerGuard (11434A)
- HYDE Stiff Paint Shield, Alum, 48 In, 18 In Hndl (28041)
- Zinsser Paint Shields and Trim Guides