Shop All Specialty Coatings
Zinsser
Mold and Mildew Paint, 3 gal., White
Mfr # 270268
Zoro # G6145316
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Solvent
- Resin Type Styrene Acrylic Copolymer
- Surface Concrete
- Coverage 100 to 125 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 270268
- Zoro # G6145316
- UPC # 20066227852
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 3 gal |
Container Size | 3 gal |
Description
Mold and Mildew Paint, Coating Type General Purpose Mold Resistant Coating, Use Location Exterior, Interior, Base Type Solvent, Color White, Coverage Area 100 to 125 sq ft/gal, Container Size 3 gal, Dry Time 2 hr, Sub Brand Watertite, Cure Time 7 to 14 day, Surface Material Concrete, Masonry, Surface Texture Porous, Smooth, Color Family Whites, Container Type Pail, Dry Time to Recoat 2 to 3 hr, Application Method Airless Sprayer, Brush, Roller, Finish Smooth, Exposure Conditions Mild to Moderate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- PROFORM 4" Straight Paint Brush, PBT Bristle (PIC2-4.0)
- ZINSSER Mold and Mildew Paint, 5 gal., White (270269)
- ZINSSER 1 Gal. Mold and Mildew-Proof White Water Based Waterproofing Paint (270267)
- ZINSSER 1 Gal Green Wolman, WoodLife Coppercoat (01901A)
- AMERICAN COATINGS AMERICAN COATING CC-2B PALM GRADE 2GAL (WHITE) (2B-2GAL)
- RUST-OLEUM Roof Coating, Solvent Base, Aluminum (359667)
- MODERN MASTERS 1 Qt Modern Masters VP200 Tint Base WB Acrylic Venetian Plaster (VP200)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (346240)
- Zinsser Specialty Coatings