Shop All Spray Paint
Zinsser
Meadow Green, 12 oz 6 PK
Mfr # 249100
Zoro # G610922508
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Meadow Green
- Net Weight 12 oz
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249100
- Zoro # G610922508
- UPC # 20066187569
- Country of Origin China
- Category Spray Paint
Details
Color | Meadow Green |
Net Weight | 12 oz |
Color Family | Greens |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Big Ben Frame Replacement Leg Set (R085)
- KRYLON Spray Paint, Allis Chalmers Orange, High-Gloss, 12 oz (K01940008)
- MODERN MASTER Gloss, WaterBase, 1 gal (ME66232)
- VARATHANE Premium Gloss Clear Oil-Based Spar Urethane 1 qt (242180H)
- ZINSSER 12 oz 6 PK (239121)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- ZINSSER White, 12 oz 6 PK (247564)
- RUST-OLEUM Premium Spray Paint, Gen Purpose Spray Paint, Yellow, 12 oz, Solvent, Gloss (1644830)
- Zinsser Spray Paint