Shop All Mold & Mildew Removers
This Product is Discontinued
Zinsser
Liquid 32 oz. Mold Mildew Remover, Trigger Spray Bottle (Discontinued)
Mfr # 60118
Zoro # G2589736
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Color Clear
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 60118
- Zoro # G2589736
- UPC # 047719601180
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Bleach, EPA Registered No, NSF Rating Not Rated, Properties Nonflammable, Plastic Safe, Ready to Use, Standards ANSI Z88.2, OSHA, Surfaces for Use On Fiberglass, Plastics, Porcelain, Maximum Coverage Area 75 sq ft, Minimum Coverage Area 50 sq ft, Fragrance Unscented, pH Level 10, pH Value Alkaline, Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.