Zinsser

Liquid 32 oz. Mold Killer and Deodorizer, Trigger Spray Bottle (Discontinued)


This Product is Discontinued
Shop for all Mold & Mildew Removers

Key Features

  • Color Clear
  • Size 32 oz.
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Container Type Trigger Spray Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz.
Cleaner Container Size 32 oz
Degreaser Container Size 32 oz.
Container Size 32 oz

Description

Bleach-Free Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains 2-Propanol, Biocidal Solution, Didecyl Dimethyl Ammonium Chloride, Sodium Chlorite, EPA Registered Yes, EPA Registration Number 9150-15-69587, NSF Rating Not Rated, Properties No Rinse Required, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Fragrance Unscented, Primary Chemical None, Recommended Dilution Ready to Use

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products