Shop All Spray Paint
Zinsser
Leather Brown, 10 oz 6 PK
Mfr # 55277-830
Zoro # G310819337
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 10 oz
- Color Family Browns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 55277-830
- Zoro # G310819337
- UPC # 70798552777
- Country of Origin China
- Category Spray Paint
Details
Color | Leather Brown |
Net Weight | 10 oz |
Color Family | Browns |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR 128 ounce oz Calcium Lime and Rust Remover (CL-4)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (245474)
- MINWAX 1 Gal Clear Polycrylic Water-Based Protective Finish Gloss (15555)
- SEM PRODUCTS RUST SHIELD ENHANCER PINT (SE38008)
- ZINSSER Dark Blue, 10 oz 6 PK (55290 830)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER Safety Orange, 15 oz 6 PK (7555-838)
- ZINSSER White, 12 oz 6 PK (247564)
- ZINSSER Black, 12 oz 6 PK (241169)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- TOUCH N TONE Dove Gray, Gloss, 10 oz (55288830)
- Zinsser Spray Paint & Primer