Shop All Spray Paint
Zinsser
Khaki, 12 oz 6 PK
Mfr # 249103
Zoro # G310819061
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249103
- Zoro # G310819061
- UPC # 20066187606
- Country of Origin China
- Category Spray Paint
Details
Color | Khaki |
Net Weight | 12 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T11)
- DUMOND Peel Away™ Laminated Paper, 10 Sheet Pack 39x39 inchs (1024)
- RUST-OLEUM Spray Paint, Machinery Gray, Gloss, 12 oz (202214)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric, 3 PK (R569-9)
- ZINSSER White, 12 oz 6 PK (247564)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- ZINSSER Royal Blue Touch N Tone Spray Paint (55278 830)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- KRYLON Paint Spry Glss Emrld Grn 12Oz (K05517007)
- Zinsser Spray Paint