Shop All Interior Paints
Zinsser
Interior Paint, Gloss, White, 12 oz
Mfr # 2754
Zoro # G900464121
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Size 12 oz
- Paint Sub-Brand ZINSSER
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 2754
- Zoro # G900464121
- UPC # 47719027546
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 12 oz |
Details
Item | Interior Paint |
Paint Color Family | Whites |
Finish | Gloss |
Paint Sub-Brand | ZINSSER |
Color | White |
Description
The finish ceiling support (FSP) in 56 7 and 8 inch sizes is available with either a round or square trim plate. With proper framing all ceiling supports assure at least 2 inch minimum clearance to combustibles at the support level and can carry up to 50 feet of vertical chimney height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- ZINSSER DryFall Flat Black WaterBased Dryfall Waterbone Coating Interior 5 gal (293233)
- ZINSSER Interior Paint, Eggshell, WaterBase, White, 1 qt (2774)
- ZINSSER Interior Paint, Semi-Gloss, WaterBase, Semi-gloss, 1 gal (2761)
- ZINSSER Interior Paint, Eggshell, WaterBase, Eggshell, 1 gal (2771)
- ZINSSER Interior Paint, Satin, WaterBase, White, 1 qt (2704)
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- TEACHERS TOOL Xf - 8 Flat Blue Acrylic (TE1800832)
- Zinsser Interior and Exterior Paints and Stains