Shop All Spray Paint
Zinsser
Granite, 12 oz 6 PK
Mfr # 249078
Zoro # G410818957
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249078
- Zoro # G410818957
- UPC # 20066187354
- Country of Origin China
- Category Spray Paint
Details
Color | Granite |
Net Weight | 12 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- WEILER 3" Chip & Oil Brush, White Bristle, 1-1/2" Trim Length, Wood Handle (40070)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- ZINSSER Spray Paint Red Gloss- (289392)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- Zinsser Spray Paint & Primer