Shop All Spray Paint
Zinsser
Fluorescent Red-Orange, 11 oz 6 PK
Mfr # 1955-830
Zoro # G010832889
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11 oz
- Color Family Oranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 1955-830
- Zoro # G010832889
- UPC # 20066195588
- Country of Origin China
- Category Spray Paint
Details
Color | Fluorescent Red-Orange |
Net Weight | 11 oz |
Color Family | Oranges |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Paint-Cub Yellow 2 (788T04021)
- PURDY PAINT BRUSH OX THN 2"" (144300020)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK (75040)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- ZINSSER Safety Orange, 15 oz 6 PK (7555-838)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER Black, 6 PK (7778 830)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- WORK DAY Spray Paint, Gloss, Dark Gray, 10 oz (A04420007)
- Zinsser Spray Paint & Primer