Shop All Spray Paint
Zinsser
Dark Pewter, 12 oz 6 PK
Mfr # 7221 830
Zoro # G010735739
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Pewter
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 7221 830
- Zoro # G010735739
- UPC # 20066722180
- Country of Origin China
- Category Spray Paint
Details
Color | Dark Pewter |
Net Weight | 12 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- INSL-X BY BENJAMIN MOORE Interior/Exterior Paint, Flat, Water Base, Pine Green, 1 gal (SU0789092-01)
- VARATHANE Ultimate Gloss Clear Oil-Based Spar Urethane 1 gal (9231)
- CABOT Cabot 1000-5GAL Waterproofer, Crystal Clear, 5 gal (1000)
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- U-POL PRODUCTS U-Pol Products UP4883 Raptor Black Aerosol (UPL-UP4883)
- Zinsser Spray Paint