Shop All Spray Paint
Zinsser
Cranberry, 12 oz 6 PK
Mfr # 249863
Zoro # G910819119
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cranberry
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249863
- Zoro # G910819119
- UPC # 20066189365
- Country of Origin China
- Category Spray Paint
Details
Color | Cranberry |
Net Weight | 12 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345813)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Leather Brown, 1 gal (242250)
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal White (S-CT-ALPHAWH1G)
- PURDY Bestt Liebco Master Angle Sash Brush, 2 in W, 2-9/16 in L Bristle, Nylon/Polyester Bristle (552566350)
- ZINSSER 10 Oz Gloss Orange Touch N Tone All-Purpose Spray Paint (55283 830)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- ZINSSER White, 12 oz 6 PK (247564)
- ZINSSER Black, 12 oz 6 PK (241169)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- Zinsser Spray Paint