Shop All Spray Paint
Zinsser
Carnival Red, 12 oz 6 PK
Mfr # 7763-830
Zoro # G310819221
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carnival Red
- Net Weight 12 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 7763-830
- Zoro # G310819221
- UPC # 20066776381
- Country of Origin China
- Category Spray Paint
Details
Color | Carnival Red |
Net Weight | 12 oz |
Color Family | Reds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (NAR315)
- OSBORN #6 Artist Paint Brush, China Hair Bristle, Wood Handle (0007403500)
- SHORT CUTS Krylon Fusion All-In-One Matte Black Paint+Primer Spray Paint 12 oz (K02754007)
- LOWELL 6in Paint Guard, 10PK (ESP-6-PG)
- ZINSSER 10 Oz Gloss Orange Touch N Tone All-Purpose Spray Paint (55283 830)
- ZINSSER 12 oz 6 PK (239121)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- ZINSSER Black, 12 oz 6 PK (241169)
- ZINSSER Black, 6 PK (7778 830)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- Zinsser Spray Paint