Shop All Spray Paint
Zinsser
Black, 12 oz 6 PK
Mfr # 241169
Zoro # G310736009
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 241169
- Zoro # G310736009
- UPC # 20066163563
- Country of Origin China
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Antique Walnut Gel Stain Oil-Based Heavy Bodied Stain (AQ)
- PORCH & FLOOR Porch and Floor Paint, Satin, Pewter, 1 gal (320418)
- WOOSTER Paint Roller Pole, 5 ft L, 15/16" Dia., Red (R070-60)
- RUST-OLEUM Auto Body Paint, Black, 12 oz. (252462)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER 10 Oz Gloss Orange Touch N Tone All-Purpose Spray Paint (55283 830)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- ZINSSER Dark Blue, 10 oz 6 PK (55290 830)
- SEYMOUR MIDWEST 16 oz Galvanized Coating Spray Paint, Cold (SM16-1445)
- Zinsser Spray Paint