Shop All Spray Paint
Zinsser
Berry Pink, 12 oz 6 PK
Mfr # 249123
Zoro # G910819089
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Berry Pink
- Net Weight 12 oz
- Color Family Pinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249123
- Zoro # G910819089
- UPC # 20066187774
- Country of Origin China
- Category Spray Paint
Details
Color | Berry Pink |
Net Weight | 12 oz |
Color Family | Pinks |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1 Gal Bucket Grid R008 (00R0080000)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- FOAMPRO Roller Cvr/Frm Trim Foam 3In (5)
- PREMIER Plastic Mini Paint Tray, 2.75" L, 7" W (30)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- ZINSSER Primer Gray, 6 PK (55279 830)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- ZINSSER Safety Orange, 15 oz 6 PK (7555-838)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- RUST-OLEUM Cold Gray, Flat, 20 Oz (7585838)
- Zinsser Spray Paint