Shop All Spray Paint
Zinsser
Almond, 12 oz 6 PK
Mfr # 249125
Zoro # G310819108
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Net Weight 12 oz
- Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249125
- Zoro # G310819108
- UPC # 20066187798
- Country of Origin China
- Category Spray Paint
Details
Color | Almond |
Net Weight | 12 oz |
Color Family | Beiges |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Gray Pearl Water-Based Anti-slip Coating 1 gal (CSU030892-01)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 6 oz (ME655)
- SEYMOUR OF SYCAMORE $STAINLESS STEEL (TM16-054)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- ZINSSER Dark Blue, 10 oz 6 PK (55290 830)
- ZINSSER Safety Orange, 15 oz 6 PK (7555-838)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER Royal Blue Touch N Tone Spray Paint (55278 830)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- Zinsser Spray Paint & Primer