Shop All Primers & Sealers
Zinsser
1 qt. White Water/Oil Primer
Mfr # 3954
Zoro # G2949746
original price:
$27.35
23% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Color White
- Finish Flat
- Base Type Solvent
- Resin Type Acrylic Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 3954
- Zoro # G2949746
- UPC # 47719039549
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Primer/Sealer Stain Killer, Coating Application Primer/Sealer Stain Killer, Color Family White, Compatible Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Sheen Flat, Resin Type Acrylic Copolymer, Color White, Container Size 1 qt, Coverage Area 350 to 400 sq ft/gal, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Zinsser, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 hr, Dry Time to Recoat 2 hr, Features Odorless
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, MI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITESEAL Rubberized Undercoating, Black, 16 oz. (T1617R)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based (A03823007)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (255614)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Alert Orange, Solvent -Based (203026)
- ZINSSER 1 gal. Gray Water Primer (285085)
- ZINSSER Cover Stain White Primer 5 gal (271450)
- ZINSSER 1 Qt White B-I-N Shellac-Base Interior/Exterior Primer (00904)
- ZINSSER 1 Gal White B-I-N Advanced Synthetic Shellac Primer (270976)
- ZINSSER 1 Gal Clear Shieldz Water-Based Acrylic Wallpaper Primer (2101)
- ZINSSER Primer Bin White 5Gl (900)
- ZINSSER 1 qt. Clear Water Sealer (60004)
- Zinsser Interior and Exterior Paints and Stains