Zinsser

1 qt. Clear Water Sealer


product price: $11.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 1 qt
  • Color Clear
  • Finish Satin
  • Base Type Water
  • Resin Type Vinyl Acrylic Copolymer
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 qt
Container Size 1 qt

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Clear, Compatible Surface Material Masonry, Metal, Wood, Sheen Satin, Resin Type Vinyl Acrylic Copolymer, Color Clear, Container Size 1 qt, Coverage Area 300 to 400 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Peel Stop, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 hr, Dry Time to Recoat 2 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.