Shop All Primers & Sealers
Zinsser
1 qt. Clear Water Sealer
Mfr # 2304
Zoro # G1313751
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Color Clear
- Finish Flat
- Base Type Water
- Resin Type Styrenated Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 2304
- Zoro # G1313751
- UPC # 47719023043
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Sealer, Coating Application Interior Primer, Color Family Clear, Compatible Surface Material Drywall, Sheen Matte, Resin Type Styrenated Acrylic, Color Clear, Container Size 1 qt, Coverage Area 350 to 450 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Interior, Sub Brand Gardz, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144152120)
- RUST-OLEUM Interior/Exterior Paint, Metallic, Oil Base, Aluminum, 1 gal (245309)
- COPPER GREEN Flat Green Oil-Based Wood Preservative 1 gal (GAL)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- ZINSSER 1 gal. Clear Water Sealer (2301)
- ZINSSER 1 Gal White B-I-N Shellac-Base Interior/Exterior Primer (00901)
- ZINSSER 1 Qt White Cover-Stain Oil-Based Stain Block Primer (03504)
- ZINSSER 1 Qt White Peel Stop Triple Thick Binding Primer (260925)
- ZINSSER Cover Stain White Primer 5 gal (271450)
- ZINSSER 1 Gal White Cover-Stain Oil-Based Stain Block Primer (SCAQMD) (271448)
- ZINSSER 1 Gal White Shieldz Universal Wallcovering Primer Sealer (02501)
- Zinsser Interior and Exterior Paints and Stains