Shop All Primers & Sealers
Zinsser
1 gal. White Water Primer
Mfr # 256261
Zoro # G3944717
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color White
- Finish Flat
- Base Type Water
- Resin Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 256261
- Zoro # G3944717
- UPC # 20066200923
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Masonry, Metal, Plastic, PVC, Steel, Wood, Sheen Flat, Resin Type Acrylic, Color White, Container Size 1 gal, Coverage Area 400 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand BONDZ, Application Method Brush, Pad, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant Red, Water -Based (A03911004)
- RUST-OLEUM Spray Paint, Silver, Satin, 12 Oz (7716830)
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF1000)
- ZINSSER Primer Sealer 123 Deep Tint Ga (2031)
- ZINSSER 1 gal. Clear Water Sealer (2301)
- ZINSSER Bulls Eye Amber Shellac Flat 1 Gallon (701)
- ZINSSER 1 gal. Gray Water Primer (285085)
- ZINSSER Cover Stain White Primer 5 gal (271450)
- ZINSSER 1 gal. Clear Water Sealer (2681)
- KILZ Primer, White, 5 gal (10080)
- Zinsser Primers & Sealers