Zinsser

1 gal. White Oil Primer (Discontinued)


This Product is Discontinued
Shop for all Primers & Sealers

Key Features

  • Size 1 gal
  • Color White
  • Finish Flat
  • Base Type Solvent
  • Resin Type VT Modified Alkyd
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Primer/Sealer Stain Killer, Coating Application Primer/Sealer Stain Killer, Color Family White, Compatible Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Sheen Flat, Resin Type VT Modified Alkyd, Color White, Container Size 1 gal, Coverage Area 350 to 450 sq ft/gal, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Zinsser, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 hr, Dry Time to Recoat 2 hr, Features Odorless

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, MI, PR, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products