Shop All Mold & Mildew Removers
Zinsser
1 gal. House Cleaner and Mildew Killer, Jug
Mfr # 60101
Zoro # G2936665
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Cleaner Form Liquid
- Color Clear
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 60101
- Zoro # G2936665
- UPC # 47719601012
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
House Cleaner and Mildew Remover, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Contains Glacial Acetic Acid, Sodium Dioctyl Sulfosuccinate, Sodium O-Phenylphenate, EPA Registered No, NSF Rating Not Rated, Properties Nonflammable, Concentrated, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 4,000 sq ft, Maximum RTU Yield per Container 20 gal, Fragrance Unscented, Primary Chemical None, VOC Content 17 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY MP SS Mini Wire Brush (SMB)
- RUBBERMAID COMMERCIAL Lobby Broom and Dust Pan Set (SAME AS NEW GRAINGER ITEM #)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- S.O.S. SCRUBR PAD SOS 10 CT (98032)
- ZINSSER 32 oz. House Cleaner and Mildew Killer, Jug (60104)
- STAR BRITE Remover-Ultimate Fg Stain 16Oz, #098916 (098916)
- MOLDEX 32 Oz Bleach-Free Mold Mildew Stain Remover, Trigger Spray Bottle (5310)
- WET & FORGET Xtreme Reach Mold and Mildew Stain Remover 48 fl. oz. (807048)
- RMR BRANDS Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz (RMRTT32)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- VITAL OXIDE Liquid 5 gal. Mildew and Mold Remover, Pail (82245)
- Zinsser Mold & Mildew Removers