Shop All Circuit Breakers
Zinsco
Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC
Mfr # UBIZ0250
Zoro # G2745005
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsco
- MFR # UBIZ0250
- Zoro # G2745005
- UPC # 094925030365
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 125A/HACR |
Width | 0.75 in |
Depth | 2.53 in |
Height | 5.63 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 5.63 in |
Length | 5.63 in |
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series ML12, Phase Single, Series UBIZ, Max. AIR Rating 10kA at 120/240V AC, For Use With Zinsco Load Centers, Terminal Connection Lug, Frame Size 125A/HACR, Length 5.63 in, Width 0.75 in, Depth 2.53 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ230-1)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 150A, 2 Pole, 120/240V AC (UBITBFP1502)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- Zinsco Circuit Breakers