Shop All Circuit Breakers
Zinsco
Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC
Mfr # UBIZ220-1
Zoro # G3149851
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsco
- MFR # UBIZ220-1
- Zoro # G3149851
- UPC # 094925030419
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 125A/HACR |
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.81 in |
Length | 4.81 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series ML12, Phase Single, Series UBIZ, Max. AIR Rating 10kA at 120/240V AC, For Use With Zinsco Load Centers, Terminal Connection Lug, Frame Size 125A/HACR, Length 4.81 in, Width 1.5 in, Depth 2.53 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080604HC)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- ZINSCO Circuit Breaker, Zinsco Series 80A, 2 Pole, 120/240V AC (UBIZ280B)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- Zinsco Circuit Breakers