Shop All Circuit Breakers
Zinsco
Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC
Mfr # UBIZ1515
Zoro # G2582623
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsco
- MFR # UBIZ1515
- Zoro # G2582623
- UPC # 094925030303
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 50A/SWD |
Width | 0.75 in |
Depth | 2.53 in |
Height | 4.81 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 4.81 in |
Length | 4.81 in |
Description
Miniature Circuit Breaker, Amps 15/15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Tandem, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series ML12, Phase Single, Series UBIZ, Max. AIR Rating 10kA at 120V AC, For Use With Zinsco Load Centers, Terminal Connection Lug, Frame Size 50A/SWD, Length 4.81 in, Width 0.75 in, Depth 2.53 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E020)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 1 Pole, 120/240V AC (UBIZ20)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 45A, 2 Pole, 120/240V AC (UBIZ0245)
- ZINSCO Circuit Breaker, Zinsco Series 80A, 2 Pole, 120/240V AC (UBIZ280B)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250VH)
- Zinsco Circuit Breakers