Shop All Circuit Breakers
Zinsco
Circuit Breaker, Zinsco Series 80A, 2 Pole, 120/240V AC
Mfr # UBIZ280B
Zoro # G7596523
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Zinsco
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Double Pole
- Phase 1
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsco
- MFR # UBIZ280B
- Zoro # G7596523
- UPC # 094925004601
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Length (Straight Wireway) | 4.81 in |
Length | 4.81 |
Details
Item | Circuit Breaker |
Series | Zinsco |
Amps | 80A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Double Pole |
Phase | 1 |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
For Use With | Zinsco Load Centers |
Standards | ETL Listed |
Mounting Type | Plug In |
Description
Bolt On Circuit Breaker, 80 A Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240V AC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBI, Max. AIR Rating 10 kA, Length 4.81 in, Width 1.5 in, Depth 2.53 in, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- ZINSCO Circuit Breaker, Zinsco Series 30A, 1 Pole, 120V AC (UBIZ30B)
- ZINSCO Circuit Breaker, Zinsco Series 90A, 2 Pole, 120/240V AC (UBIZ290B)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ230-1)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 1 Pole, 120/240V AC (UBIZ20)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- Zinsco Circuit Breakers