Shop All Circuit Breakers
Zinsco
Circuit Breaker, Zinsco Series 30A, 1 Pole, 120V AC
Mfr # UBIZ30B
Zoro # G7596548
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Zinsco
- AC Voltage Rating 120V AC
- Circuit Breaker Type Single Pole
- Phase 1
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsco
- MFR # UBIZ30B
- Zoro # G7596548
- UPC # 094925004335
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.53 in |
Height | 4.81 in |
Length (Straight Wireway) | 4.81 in |
Length | 4.81 |
Details
Item | Circuit Breaker |
Series | Zinsco |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Single Pole |
Phase | 1 |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Standards | ETL Listed |
For Use With | Zinsco Load Centers |
Mounting Type | Plug In |
Description
Bolt On Circuit Breaker, 30 A Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120V AC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBI, Max. AIR Rating 10 kA, Length 4.81 in, Width 0.75 in, Depth 2.53 in, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- PECO Occupancy Sensor, Motion Sensor, White (SB200-001)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- ZINSCO Circuit Breaker, Zinsco Series 80A, 2 Pole, 120/240V AC (UBIZ280B)
- ZINSCO Circuit Breaker, Zinsco Series 90A, 2 Pole, 120/240V AC (UBIZ290B)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC (UBIZ1515)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- Zinsco Circuit Breakers