Shop All Circuit Breakers
Zinsco
Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC
Mfr # UBIZ15
Zoro # G1083975
original price:
$40.29
5% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsco
- MFR # UBIZ15
- Zoro # G1083975
- UPC # 094925030389
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 125A/HACR |
Width | 0.75 in |
Depth | 2.53 in |
Height | 4.81 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.81 in |
Length | 4.81 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series ML12, Phase Single, Series UBIZ, Max. AIR Rating 10kA at 120V AC, For Use With Zinsco Load Centers, Terminal Connection Lug, Frame Size 125A/HACR, Length 4.81 in, Width 0.75 in, Depth 2.53 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (KLDR003)
- TAYMAC Closure Plug, 3/4" NPT, Gray, 4 pcs. (CP475S)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 1 Pole, 120/240V AC (UBIZ20)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC (UBIZ1515)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 1 Pole, 120/240V AC (UBIZ30)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- Zinsco Circuit Breakers