Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-606 Single Acting Cylinder, Hollow Plunger, 60 ton, 6in Stroke Min. Height 12.75in
Mfr # 21H-606
Zoro # G608997990
product price: $4,171.99
/ea
Free Shipping & Returns
$4,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-606
- Zoro # G608997990
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD60G20V, Pressure Line, 20 micron (ZX-DHD60G20V)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 2.01"Stroke (H1002)
- WILLIAMS 10T Single Acting Cylinder (6C10T02)
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC158)
- AME Shut-Off Valve Assembly (13122)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- AME Jack, Aluminum, 10" Stroke, 55T (13141)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- Zinko Single Acting Hydraulic Cylinders