Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-306 Single Acting Cylinder, Hollow Plunger, 30 ton, 6.13in Stroke Min. Height 13in
Mfr # 21H-306
Zoro # G108997940
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-306
- Zoro # G108997940
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3060708, Pressure Line, 25 micron, Outside-In (MF0576011)
- BOSTON GEAR 1/3 Hp Motor (PM933AT-B)
- SKF SKF 6208Z/EM, Single Row Ball Bearings (6208Z/EM)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC CULP100, 121.1 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP100)
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- WILTON Cylinder (5517535)
- AME Jack, Aluminum, 6" Stroke, 55T, New Saddle (13121)
- Zinko Hydraulic Cylinders