Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-302 Single Acting Cylinder, Hollow Plunger, 30 ton, 2.5in Stroke Min. Height 7.03in
Mfr # 21H-302
Zoro # G308998037
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-302
- Zoro # G308998037
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05025-50-G)
- MARATHON MOTORS Close-Coupled Pump Motor, 15 HP, 3525 rpm (215TTDBD6007)
- CHICAGO PNEUMATIC Bushing, Air Inlet (CA147556)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- POWER TEAM CYL, 5 TON, 3-1/4 STROKE (C53C)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- Zinko Hydraulic Cylinders