Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-206 Single Acting Cylinder, Hollow Plunger, 20 ton, 6in Stroke Min. Height 12.05in
Mfr # 21H-206
Zoro # G308998044
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-206
- Zoro # G308998044
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1120-8MPT-12 Panther Synchronous Belt (1120-8MPT-12)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- DAIDORPORATION 10' 50 Roller Chain (TRC50-MD)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL7)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 9" Stroke (H0509)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- Zinko Single Acting Hydraulic Cylinders