Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-204 Single Acting Cylinder, Hollow Plunger, 20 ton, 4in Stroke Min. Height 9.53in
Mfr # 21H-204
Zoro # G408998043
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-204
- Zoro # G408998043
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- SUPCO Molded Cogged V Belt, AX46 (AX46)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 1 1/4 (R1 1 1/4)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- WILLIAMS Williams Single Acting Cylinder, 5T, 3" (6C05T03)
- Zinko Single Acting Hydraulic Cylinders