Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-202 Single Acting Cylinder, Hollow Plunger, 20 ton, 2in Stroke Min. Height 6.38in
Mfr # 21H-202
Zoro # G308997993
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-202
- Zoro # G308997993
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268867, Pressure Line, 3 micron, Outside-In (MF0436023)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 100 tons, 6" Strk (HU10006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 0.63" Stroke (H0500)
- BOSCH Hydraulic Single Acting Cylinder 10 Ton, 4105A (4105A)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- GENUINE Hydraulic Cylinder, 1298002172 (1298002172)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- Zinko Single Acting Hydraulic Cylinders