Shop All Single Acting Hydraulic Cylinders
Zinko
ZRH-121 Single Acting Cylinder, Hollow Plunger, 12 ton, 1.63in Stroke Min. Height 4.75in
Mfr # 21H-121
Zoro # G308997924
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21H-121
- Zoro # G308997924
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- Zinko Single Acting Hydraulic Cylinders