Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-506A Single Acting Cylinder, Aluminum, 50 ton, 6.25in Stroke Min. Height 10.93in
Mfr # 21A-506
Zoro # G308997962
product price: $1,939.99
/ea
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21A-506
- Zoro # G308997962
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6308ZZC3/L627)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- CARLISLE Belt, A71 (A71)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- AME Jack, Aluminum, 6" Stroke, 55T, New Saddle (13121)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- Zinko Hydraulic Cylinders