Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-306A Single Acting Cylinder, Aluminum, 30 ton, 6in Stroke Min. Height 10.79in
Mfr # 21A-306
Zoro # G808998056
product price: $1,899.99
/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21A-306
- Zoro # G808998056
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 2.01"Stroke (H1002)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- WILLIAMS 10T Single Acting Cylinder (6C10T02)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- Zinko Single Acting Hydraulic Cylinders