Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-2510 Single Acting Cylinder, 25 ton, 10in Stroke Min. Height 14.75in
Mfr # 21-2510
Zoro # G008997996
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-2510
- Zoro # G008997996
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- DONALDSON Breather, Trap, P564669 (P564669)
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- WILLIAMS 10T Single Acting Cylinder (6C10T02)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- Zinko Hydraulic Cylinders