Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-156 Single Acting Cylinder, 15 ton, 6in Stroke Min. Height 10.69in
Mfr # 21-156
Zoro # G108998084
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-156
- Zoro # G108998084
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5PHA1A)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- SKF SKF 5215A, Double Row Ball Bearings (5215A)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- INTEGRATED SUPPLY NETWORK OTC 30-Ton Power Twin Single-Acting Hydraulic Ram (4121A)
- Zinko Hydraulic Cylinders