Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-152 Single Acting Cylinder, 15 ton, 2in Stroke Min. Height 5.88in
Mfr # 21-152
Zoro # G408997930
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-152
- Zoro # G408997930
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT (CAP PLUG KIT-JIS)
- CARLISLE D1600-8M-20 Dual Synchronous Belt (D1600-8M-20)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- OTC PUMP RAM SET 1712 TON 2IN STROKE WITH GAUGE (OTC4180)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- SMC Actuator 20mm 0.7Mpa 180 Rotary Cylinder (CRB2BWU20-180S)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- Zinko Hydraulic Cylinders