Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-151 Single Acting Cylinder, 15 ton, 1in Stroke Min. Height 4.88in
Mfr # 21-151
Zoro # G308997931
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-151
- Zoro # G308997931
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116212-00)
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., (C5016XH)
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- POWER TEAM CYL, 10 TON 10-1/8 STROKE (C1010C)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- Zinko Hydraulic Cylinders