Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-108 Single Acting Cylinder, 10 ton, 8in Stroke Min. Height 11.89in
Mfr # 21-108
Zoro # G108997957
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-108
- Zoro # G108997957
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR02530-100)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway & Set Scrw, 4.75-in. OD (1VP50 X 1 1/8)
- D&D 175" Outside Length, 7/8" Top Width, 1 Ribs (C171)
- REELCRAFT Hose Reel 1/4X50Ft Grease W/Out Hose (7400 OHP)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC Cylinder, 12 tons, 1-5/8in. Stroke L (RCH121H)
- ENERPAC CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP50)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- Zinko Hydraulic Cylinders