Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-104 Single Acting Cylinder, 10 ton, 4in Stroke Min. Height 6.75in
Mfr # 21-104
Zoro # G108998053
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-104
- Zoro # G108998053
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 50 (H615-50K)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- SPX HPU, Single Acting, 1.4 GPM, 6 qt., Poly (251026)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- Zinko Single Acting Hydraulic Cylinders