Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-1010 Single Acting Cylinder, 10 ton, 10in Stroke Min. Height 13.89in
Mfr # 21-1010
Zoro # G908998000
product price: $726.99
/ea
Sold in multiples of 2 for $1,453.98
Free Shipping & Returns
$1,453.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-1010
- Zoro # G908998000
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP BULKHEAD (2706-12-12)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D734)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- OTC PUMP RAM SET 1712 TON 2IN STROKE WITH GAUGE (OTC4180)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- ENERPAC RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH120)
- AME Jack, Aluminum, 10" Stroke, 55T, Blackjack (13140)
- Zinko Single Acting Hydraulic Cylinders