Shop All Single Acting Hydraulic Cylinders
Zinko
ZR-059 Single Acting Cylinder, 5 ton, 9in Stroke Min. Height 12.75in
Mfr # 21-059
Zoro # G808997929
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-059
- Zoro # G808997929
- Country of Origin Unknown
- Category Single Acting Hydraulic Cylinders
Description
These industrial quality, general purpose cylinders are designed for use in a variety of applications where lifting, pushing, bending or holding may be required. Ideal for use in shop, agricultural, automotive/ truck service and construction maintenance. All Models come with 3/8 NPT fast-flow quick-connection coupler and dust cap. All cylinders designed with base mounting holes 5/16-18 UNC Collar plunger threads and base mounting holes provides for easy fixture. Optional adapters make it super easy and cost efficient to convert our 10 ton ram to snap-type or threaded-type applications. All models are designed for use in any position and feature base mounting holes for easy attachment to almost any fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- D&D 66" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A64)
- ZORO SELECT Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10 (6X300)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 100 tons, 6" Strk (HU10006)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC502)
- Zinko Single Acting Hydraulic Cylinders