Shop All Hydraulic Hand Pumps
Zinko
ZHP-464 High Flow Hand Pump, Double Speed, 453 in
Mfr # 23-464
Zoro # G309001286
product price: $3,539.99
/ea
Free Shipping & Returns
$3,539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 23-464
- Zoro # G309001286
- Country of Origin Unknown
- Category Hydraulic Hand Pumps
Description
All steel body for durability and long life. Sealed body enables the pump to be used on any direction with head down position. This is designed for tough jobs. Widely use for applications where composite reservoirs may not be suitable The steel material won't burn through in welding environments. Lightweight for maximum portability. Chrome-plated piston rods resist wear and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt A Flange, 3 1/4’’ Frame, B: 4 3/16" (202197)
- FESTO Standards-Based Cylinder DSNU-25-160-P-A (DSNU-25-160-P-A)
- ENERPAC P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders (P842)
- BVA HYDRAULICS Treadle Air Pump 4W/3P Manual Valve 91.5 (PA1500M)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- BVA HYDRAULICS Treadle Air Pump, 122 Cu In Usable Oil, 10 (PA2000)
- ENERPAC P51, Single Speed, Low Pressure Hydraulic Hand Pump, 50 in3 Usable Oil (P51)
- BVA HYDRAULICS Bottle Jack Mini 5Ton 1.5"Stroke (J11055)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- Zinko Hydraulic Hand Pumps