Shop All Hydraulic Hand Pumps
Zinko
ZHP-42 Hand Pump, Double Speed, 40 in
Mfr # 23-042
Zoro # G909001297
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 23-042
- Zoro # G909001297
- Country of Origin Unknown
- Category Hydraulic Hand Pumps
Description
All steel body for durability and long life. Sealed body enables the pump to be used on any direction with head down position. This is designed for tough jobs. Widely use for applications where composite reservoirs may not be suitable The steel material won't burn through in welding environments. Lightweight for maximum portability. Chrome-plated piston rods resist wear and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Dry Film Aerosol Lubricant (DNS614101)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60BS19H X 1 1/4)
- ENERPAC P80, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil (P80)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- ENERPAC P51, Single Speed, Low Pressure Hydraulic Hand Pump, 50 in3 Usable Oil (P51)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- ENERPAC P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders (P842)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- OTC Two-Speed Hydraulic Hand Pump - Large Capacity (4012A)
- Zinko Hydraulic Pumps