Shop All Hydraulic Hand Pumps
Zinko
ZHP-30 Hand Pump, Single Speed, 30 in
Mfr # 23-030
Zoro # G209001300
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinko
- MFR # 23-030
- Zoro # G209001300
- Country of Origin Unknown
- Category Hydraulic Hand Pumps
Description
All steel body for durability and long life. Sealed body enables the pump to be used on any direction with head down position. This is designed for tough jobs. Widely use for applications where composite reservoirs may not be suitable The steel material won't burn through in welding environments. Lightweight for maximum portability. Chrome-plated piston rods resist wear and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FP-08FP TEE (5605-08-08-08)
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- BVA HYDRAULICS Hand Pump 2 Speed D/A 134 Cu In Steel 10 (P2301M)
- ENERPAC Two Speed, Lightweight Hydraulic Hand Pump, 55 in 3 Usable Oil (P392)
- BVA HYDRAULICS Hand Pump Single Speed S/A 67 Cu In Stee (P1201S)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- SIMPLEX P41, Single Speed, Steel Hydraulic Hand Pump, 0.20 in3 Oil Flow per Stroke at 10,000 psi, 40 in3 Oil (P41)
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- Zinko Hydraulic Hand Pumps